RHH, RHW-2 Photovoltaic Wire, Copper, 10 AWG, 1C, Stranded, 500 ft

  • Mfr # 10-01CUPV19STR-2KV-BLK-500

  • Zoro # G916017601


product price:  $361.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Wire Size
10 AWG
Trade Designation
RHH, RHW-2
Conductor Material
Copper
Voltage
2 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-01CUPV19STR-2KV-BLK-500
Zoro #
G916017601
UPC #
842313190609
Country of Origin
Cambodia

Dimensions

Wire Size
10 AWG
Length
500 ft
Wire Length
500 ft
Nominal Outside Diameter
0.266 in

Details

Temp. Rating
194°F
Item
Photovoltaic Wire
Trade Designation
RHH, RHW-2
Conductor Material
Copper
Voltage
2 kV
Conductor Design
Stranded
Wire Color
Black
Number of Conductors
1C
Insulation Material
XLPE
Standards
ASTM B3, ASTM B787, ASTM B8, FV-1 Flame Test, UL 4703, UL 44, UL 854, UL Listed
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
40 A
Temperature Rating - Maximum Dry
194 Degrees F
Product Type
Photovoltaic Cable
Number of Strands
19
Connection Type
Bare Wire
Conductor Insulation Color
Black
Conductor Insulation Material
XLPE

Description

Photovoltaic Wire, Product Type Photovoltaic Cable, Wire Length 500 ft, Wire Size 10 AWG, Connection Type Bare Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.