RHH, RHW-2 Photovoltaic Wire, Copper, 10 AWG, 1C, Stranded, 500 ft

  • Mfr # 10-01CUPV19STR-2KV-GN-500

  • Zoro # G316017409


product price:  $361.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Standards
ASTM B3, ASTM B787, ASTM B8, FV-1 Flame Test, UL 4703, UL 44, UL 854, UL Listed
Number of Conductors
1C
Conductor Design
Stranded
Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-01CUPV19STR-2KV-GN-500
Zoro #
G316017409
UPC #
842313190708
Country of Origin
Cambodia

Dimensions

Length
500 ft
Wire Size
10 AWG
Wire Length
500 ft
Nominal Outside Diameter
0.266 in

Details

Conductor Material
Copper
Standards
ASTM B3, ASTM B787, ASTM B8, FV-1 Flame Test, UL 4703, UL 44, UL 854, UL Listed
Wire Color
Green
Number of Conductors
1C
Conductor Design
Stranded
Insulation Material
XLPE
Trade Designation
RHH, RHW-2
Temp. Rating
194°F
Item
Photovoltaic Wire
Voltage
2 kV
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
40 A
Product Type
Photovoltaic Cable
Connection Type
Bare Wire
Conductor Insulation Color
Green
Conductor Insulation Material
XLPE
Number of Strands
19

Description

Photovoltaic Wire, Product Type Photovoltaic Cable, Wire Length 500 ft, Wire Size 10 AWG, Connection Type Bare Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.