RHH, RHW-2 Photovoltaic Wire, Copper, 10 AWG, 1C, Stranded, 500 ft
Mfr # 10-01CUPV19STR-2KV-RD-500
Zoro # G116017500
product price:Â $380.99
/ea
Free Shipping & Returns
Key Features
Number of Conductors
1C
Conductor Design
Stranded
Trade Designation
RHH, RHW-2
Temp. Rating
194°F
Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10-01CUPV19STR-2KV-RD-500
Zoro #
G116017500
UPC #
842313190654
Country of Origin
Cambodia
Dimensions
Length
500 ft
Wire Size
10 AWG
Wire Length
500 ft
Nominal Outside Diameter
0.266 in
Details
Number of Conductors
1C
Wire Color
Red
Conductor Design
Stranded
Item
Photovoltaic Wire
Trade Designation
RHH, RHW-2
Temp. Rating
194°F
Insulation Material
XLPE
Conductor Material
Copper
Voltage
2 kV
Standards
ASTM B3, ASTM B787, ASTM B8, FV-1 Flame Test, UL 4703, UL 44, UL 854, UL Listed
Temperature Rating - Maximum Wet
194 Degrees F
Connection Type
Bare Wire
Temperature Rating - Maximum Dry
194 Degrees F
Product Type
Photovoltaic Cable
Ampacity at Maximum Temperature
40 A
Conductor Insulation Material
XLPE
Number of Strands
19
Conductor Insulation Color
Red
Description
Photovoltaic Wire, Product Type Photovoltaic Cable, Wire Length 500 ft, Wire Size 10 AWG, Connection Type Bare Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.