RHH, RHW-2 Photovoltaic Wire, Copper, 8 AWG, 1C, Stranded, 50 ft (Discontinued)
- Mfr # 8-01CUPV19STR-2KV-RD-50
- Zoro # G016017648
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-01CUPV19STR-2KV-RD-50
Zoro #
G016017648
UPC #
842313190784
Country of Origin
Cambodia
Dimensions
Wire Size
8 AWG
Length
50 ft
Nominal Outside Diameter
0.316 in
Wire Length
50 ft
Details
Number of Conductors
1C
Standards
ASTM B3, ASTM B787, ASTM B8, FV-1 Flame Test, UL 4703, UL 44, UL 854, UL Listed
Conductor Material
Copper
Item
Photovoltaic Wire
Trade Designation
RHH, RHW-2
Temp. Rating
194°F
Voltage
2 kV
Conductor Design
Stranded
Insulation Material
XLPE
Wire Color
Red
Connection Type
Bare Wire
Number of Strands
19
Ampacity at Maximum Temperature
55 A
Conductor Insulation Material
XLPE
Conductor Insulation Color
Red
Temperature Rating - Maximum Wet
194 Degrees F
Product Type
Photovoltaic Cable
Temperature Rating - Maximum Dry
194 Degrees F
Description
Photovoltaic Wire, Product Type Photovoltaic Cable, Wire Length 50 ft, Wire Size 8 AWG, Connection Type Bare Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.