RHH, RHW-2 Photovoltaic Wire, Copper, 8 AWG, 1C, Stranded, 500 ft (Discontinued)
- Mfr # 8-01CUPV19STR-2KV-RD-500
- Zoro # G616017727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-01CUPV19STR-2KV-RD-500
Zoro #
G616017727
UPC #
842313190807
Country of Origin
Cambodia
Dimensions
Length
500 ft
Wire Size
8 AWG
Wire Length
500 ft
Nominal Outside Diameter
0.316 in
Details
Temp. Rating
194°F
Voltage
2 kV
Insulation Material
XLPE
Item
Photovoltaic Wire
Number of Conductors
1C
Standards
ASTM B3, ASTM B787, ASTM B8, FV-1 Flame Test, UL 4703, UL 44, UL 854, UL Listed
Conductor Design
Stranded
Conductor Material
Copper
Wire Color
Red
Trade Designation
RHH, RHW-2
Temperature Rating - Maximum Dry
194 Degrees F
Connection Type
Bare Wire
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
XLPE
Number of Strands
19
Conductor Insulation Color
Red
Ampacity at Maximum Temperature
55 A
Product Type
Photovoltaic Cable
Description
Photovoltaic Wire, Product Type Photovoltaic Cable, Wire Length 500 ft, Wire Size 8 AWG, Connection Type Bare Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.