Zoro Homepage

THHN Building Wire, Aluminum, 1/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 1/0-01AL-THHN-BK-100

  • Zoro # G516017551


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
No Jacket
Trade Designation
THHN
Jacket Color
Bare
Insulation Material
Nylon, PVC
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/0-01AL-THHN-BK-100
Zoro #
G516017551
UPC #
842313191903
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
1/0 AWG
Minimum Bend Radius
1 7/8 in
Overall Length
100 ft
Nominal Outside Diameter
0.45 in
Conductor Size
1/0 AWG

Details

Jacket Material
No Jacket
Trade Designation
THHN
Jacket Color
Bare
Wire Color
Black
Insulation Material
Nylon, PVC
Voltage
600 V
Conductor Design
Stranded
Temp. Rating
194°F
Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Item
Building Wire
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
135 A
Conductor Insulation Color
Black
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
18
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products