Zoro Homepage

THHN Building Wire, Aluminum, 1/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 1/0-01AL-THHN-WT-100

  • Zoro # G716017177


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Temp. Rating
194°F
Voltage
600 V
Number of Conductors
1C
Insulation Material
Nylon, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/0-01AL-THHN-WT-100
Zoro #
G716017177
UPC #
842313192115
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
1/0 AWG
Conductor Size
1/0 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.45 in
Minimum Bend Radius
1 7/8 in

Details

Conductor Design
Stranded
Temp. Rating
194°F
Voltage
600 V
Item
Building Wire
Number of Conductors
1C
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Trade Designation
THHN
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Color
White
Conductor Material
Aluminum
Number of Strands
18
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
135 A
Conductor Insulation Color
White
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products