Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 1/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 1/0-01AL-THHN-BN-50

  • Zoro # G216017516


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Voltage
600 V
Number of Conductors
1C
Conductor Material
Aluminum
Trade Designation
THHN
Wire Size
1/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/0-01AL-THHN-BN-50
Zoro #
G216017516
UPC #
842313191958
Country of Origin
Cambodia

Dimensions

Wire Size
1/0 AWG
Length
50 ft
Overall Length
50 ft
Conductor Size
1/0 AWG
Nominal Outside Diameter
0.45 in
Minimum Bend Radius
1 7/8 in

Details

Voltage
600 V
Item
Building Wire
Number of Conductors
1C
Conductor Material
Aluminum
Trade Designation
THHN
Jacket Color
Bare
Conductor Design
Stranded
Jacket Material
No Jacket
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Brown
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
135 A
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Brown
Number of Strands
18

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.