Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 1/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 1/0-01AL-THHN-OR-50

  • Zoro # G616017239


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Conductor Material
Aluminum
Voltage
600 V
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/0-01AL-THHN-OR-50
Zoro #
G616017239
UPC #
842313192047
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
1/0 AWG
Minimum Bend Radius
1 7/8 in
Nominal Outside Diameter
0.45 in
Conductor Size
1/0 AWG
Overall Length
50 ft

Details

Conductor Material
Aluminum
Voltage
600 V
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
Trade Designation
THHN
Wire Color
Orange
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Design
Stranded
Item
Building Wire
Jacket Color
Bare
Temp. Rating
194°F
Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Number of Strands
18
Conductor Insulation Color
Orange
Ampacity at Maximum Temperature
135 A
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.