Shop PRIORITY WIRE

THHN Building Wire, Aluminum, 1C, Bare, Stranded, 100 ft

  • Mfr # 600-01AL-THHN-GY-100

  • Zoro # G916017663


product price:  $610.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Conductor Material
Aluminum
Number of Conductors
1C
Jacket Color
Bare
Conductor Design
Stranded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
600-01AL-THHN-GY-100
Zoro #
G916017663
UPC #
842313194218
Country of Origin
Cambodia

Dimensions

Length
100 ft
Nominal Outside Diameter
0.97 in
Minimum Bend Radius
4 in
Conductor Size
600 kcmil
Overall Length
100 ft
Wire Rope Length
100 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Aluminum
Number of Conductors
1C
Jacket Color
Bare
Conductor Design
Stranded
Insulation Material
PVC, Nylon
Voltage
600 V
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Fire Resistance Rating
Not Rated
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Number of Strands
58
Conductor Insulation Color
Gray
Ampacity at Maximum Temperature
385 A
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.