Zoro Homepage

THHN Building Wire, Aluminum, 2 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 2-01AL-THHN-BN-250

  • Zoro # G116017517


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
No Jacket
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Number of Conductors
1C
Jacket Color
Bare
Conductor Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-01AL-THHN-BN-250
Zoro #
G116017517
UPC #
842313191439
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
2 AWG
Minimum Bend Radius
1 5/8 in
Overall Length
250 ft
Conductor Size
2 AWG
Nominal Outside Diameter
0.36 in

Details

Jacket Material
No Jacket
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Number of Conductors
1C
Jacket Color
Bare
Conductor Material
Aluminum
Wire Color
Brown
Conductor Design
Stranded
Trade Designation
THHN
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temp. Rating
194°F
Item
Building Wire
Insulation Material
Nylon, PVC
Voltage
600 V
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Packaging
Reel
Number of Strands
7
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
100 A
Conductor Insulation Color
Brown

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products