Zoro Homepage

THHN Building Wire, Aluminum, 2 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 2-01AL-THHN-RD-250

  • Zoro # G416017446


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600 V
Jacket Material
No Jacket
Wire Size
2 AWG
Conductor Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-01AL-THHN-RD-250
Zoro #
G416017446
UPC #
842313191552
Country of Origin
Cambodia

Dimensions

Wire Size
2 AWG
Length
250 ft
Minimum Bend Radius
1 5/8 in
Nominal Outside Diameter
0.36 in
Overall Length
250 ft
Conductor Size
2 AWG

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Color
Red
Voltage
600 V
Jacket Material
No Jacket
Item
Building Wire
Conductor Material
Aluminum
Number of Conductors
1C
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Jacket Color
Bare
Temp. Rating
194°F
Trade Designation
THHN
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Number of Strands
7
Ampacity at Maximum Temperature
100 A
Conductor Insulation Color
Red
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products