Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 2/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 2/0-01AL-THHN-GY-100

  • Zoro # G816017046


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
No Jacket
Insulation Material
Nylon, PVC
Jacket Color
Bare
Wire Size
2/0 AWG
Trade Designation
THHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/0-01AL-THHN-GY-100
Zoro #
G816017046
UPC #
842313192269
Country of Origin
Cambodia

Dimensions

Wire Size
2/0 AWG
Length
100 ft
Conductor Size
2/0 AWG
Nominal Outside Diameter
0.49 in
Minimum Bend Radius
2 1/8 in
Overall Length
100 ft

Details

Wire Color
Gray
Jacket Material
No Jacket
Insulation Material
Nylon, PVC
Jacket Color
Bare
Trade Designation
THHN
Conductor Design
Stranded
Conductor Material
Aluminum
Number of Conductors
1C
Item
Building Wire
Voltage
600 V
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Number of Strands
18
Packaging
Reel
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
150 A
Conductor Insulation Color
Gray
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.