Zoro Homepage

THHN Building Wire, Aluminum, 2/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 2/0-01AL-THHN-WT-100

  • Zoro # G216017394


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Number of Conductors
1C
Voltage
600 V
Trade Designation
THHN
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/0-01AL-THHN-WT-100
Zoro #
G216017394
UPC #
842313192382
Country of Origin
Cambodia

Dimensions

Wire Size
2/0 AWG
Length
100 ft
Minimum Bend Radius
2 1/8 in
Conductor Size
2/0 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.49 in

Details

Conductor Design
Stranded
Number of Conductors
1C
Voltage
600 V
Trade Designation
THHN
Jacket Material
No Jacket
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Color
White
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Item
Building Wire
Jacket Color
Bare
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Conductor Insulation Color
White
Ampacity at Maximum Temperature
150 A
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
18
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.