Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 250-01AL-THHN-BK-100

  • Zoro # G916017359


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Wire Size
250 kcmil
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Design
Stranded
Jacket Color
Bare
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-BK-100
Zoro #
G916017359
UPC #
842313192986
Country of Origin
Cambodia

Dimensions

Wire Size
250 kcmil
Length
100 ft
Nominal Outside Diameter
0.65 in
Minimum Bend Radius
2 11/16 in
Conductor Size
250 kcmil
Overall Length
100 ft

Details

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Design
Stranded
Jacket Color
Bare
Voltage
600 V
Temp. Rating
194°F
Insulation Material
Nylon, PVC
Wire Color
Black
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Jacket Material
No Jacket
Item
Building Wire
Number of Conductors
1C
Trade Designation
THHN
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Number of Strands
35
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
230 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.