Zoro Homepage

THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 250-01AL-THHN-RD-100

  • Zoro # G516017117


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
No Jacket
Wire Size
250 kcmil
Conductor Material
Aluminum
Voltage
600 V
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-RD-100
Zoro #
G516017117
UPC #
842313193167
Country of Origin
Cambodia

Dimensions

Wire Size
250 kcmil
Length
100 ft
Minimum Bend Radius
2 11/16 in
Overall Length
100 ft
Nominal Outside Diameter
0.65 in
Conductor Size
250 kcmil

Details

Jacket Material
No Jacket
Conductor Material
Aluminum
Voltage
600 V
Item
Building Wire
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Red
Trade Designation
THHN
Jacket Color
Bare
Temp. Rating
194°F
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Packaging
Reel
Conductor Insulation Color
Red
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
35
Ampacity at Maximum Temperature
230 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.