Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 250-01AL-THHN-OR-250

  • Zoro # G116017012


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Temp. Rating
194°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-OR-250
Zoro #
G116017012
UPC #
842313193112
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
250 kcmil
Conductor Size
250 kcmil
Overall Length
250 ft
Nominal Outside Diameter
0.65 in
Minimum Bend Radius
2 11/16 in

Details

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Trade Designation
THHN
Voltage
600 V
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
Wire Color
Orange
Conductor Design
Stranded
Item
Building Wire
Number of Conductors
1C
Number of Strands
35
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
230 A
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Orange
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.