Zoro Homepage

THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 250-01AL-THHN-RD-250

  • Zoro # G716017016


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Wire Size
250 kcmil
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Insulation Material
Nylon, PVC
Number of Conductors
1C
Conductor Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-RD-250
Zoro #
G716017016
UPC #
842313193174
Country of Origin
Cambodia

Dimensions

Wire Size
250 kcmil
Length
250 ft
Conductor Size
250 kcmil
Minimum Bend Radius
2 11/16 in
Overall Length
250 ft
Nominal Outside Diameter
0.65 in

Details

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Insulation Material
Nylon, PVC
Number of Conductors
1C
Conductor Material
Aluminum
Jacket Material
No Jacket
Temp. Rating
194°F
Trade Designation
THHN
Item
Building Wire
Jacket Color
Bare
Conductor Design
Stranded
Wire Color
Red
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600 V
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
230 A
Number of Strands
35
Conductor Insulation Color
Red
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.