THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 250-01AL-THHN-BN-50

  • Zoro # G916017175


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Conductor Material
Aluminum
Jacket Material
No Jacket
Wire Size
250 kcmil
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-BN-50
Zoro #
G916017175
UPC #
842313193037
Country of Origin
Cambodia

Dimensions

Wire Size
250 kcmil
Length
50 ft
Overall Length
50 ft
Conductor Size
250 kcmil
Nominal Outside Diameter
0.65 in
Minimum Bend Radius
2 11/16 in

Details

Trade Designation
THHN
Conductor Material
Aluminum
Jacket Material
No Jacket
Wire Color
Brown
Number of Conductors
1C
Item
Building Wire
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600V
Temp. Rating
194°F
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
230 A
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Conductor Insulation Color
Brown
Conductor Insulation Material
Nylon, PVC
Number of Strands
35
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.