Zoro Homepage

THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 250-01AL-THHN-RD-50

  • Zoro # G416016951


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Wire Size
250 kcmil
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-RD-50
Zoro #
G416016951
UPC #
842313193150
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
250 kcmil
Nominal Outside Diameter
0.65 in
Minimum Bend Radius
2 11/16 in
Conductor Size
250 kcmil
Overall Length
50 ft

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Wire Color
Red
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Number of Conductors
1C
Jacket Color
Bare
Temp. Rating
194°F
Conductor Design
Stranded
Trade Designation
THHN
Insulation Material
Nylon, PVC
Item
Building Wire
Jacket Material
No Jacket
Number of Strands
35
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
230 A
Packaging
Reel
Conductor Insulation Color
Red
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products