Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 250-01AL-THHN-WT-50

  • Zoro # G916016932


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Conductor Design
Stranded
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-WT-50
Zoro #
G916016932
UPC #
842313193181
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
250 kcmil
Minimum Bend Radius
2 11/16 in
Nominal Outside Diameter
0.65 in
Overall Length
50 ft
Conductor Size
250 kcmil

Details

Wire Color
White
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Conductor Design
Stranded
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Trade Designation
THHN
Item
Building Wire
Temp. Rating
194°F
Jacket Color
Bare
Insulation Material
Nylon, PVC
Voltage
600V
Packaging
Reel
Ampacity at Maximum Temperature
230 A
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
35
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
White
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.