Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 250-01AL-THHN-YL-50

  • Zoro # G716017351


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon, PVC
Wire Size
250 kcmil
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-YL-50
Zoro #
G716017351
UPC #
842313193211
Country of Origin
Cambodia

Dimensions

Wire Size
250 kcmil
Length
50 ft
Nominal Outside Diameter
0.65 in
Conductor Size
250 kcmil
Minimum Bend Radius
2 11/16 in
Overall Length
50 ft

Details

Insulation Material
Nylon, PVC
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Color
Yellow
Jacket Color
Bare
Jacket Material
No Jacket
Conductor Material
Aluminum
Trade Designation
THHN
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Number of Conductors
1C
Voltage
600 V
Item
Building Wire
Fire Resistance Rating
Not Rated
Number of Strands
35
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Yellow
Ampacity at Maximum Temperature
230 A
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.