Zoro Homepage

THHN Building Wire, Aluminum, 3/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 3/0-01AL-THHN-GN-100

  • Zoro # G916017083


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Size
3/0 AWG
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/0-01AL-THHN-GN-100
Zoro #
G916017083
UPC #
842313192566
Country of Origin
Cambodia

Dimensions

Wire Size
3/0 AWG
Length
100 ft
Nominal Outside Diameter
0.54 in
Minimum Bend Radius
2 5/16 in
Conductor Size
3/0 AWG
Overall Length
100 ft

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Item
Building Wire
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Number of Conductors
1C
Voltage
600 V
Jacket Color
Bare
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Conductor Material
Aluminum
Temp. Rating
194°F
Trade Designation
THHN
Wire Color
Green
Conductor Insulation Color
Green
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
18
Ampacity at Maximum Temperature
175 A
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.