Zoro Homepage

THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 300-01AL-THHN-BL-100

  • Zoro # G416017521


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Voltage
600 V
Wire Size
300 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-01AL-THHN-BL-100
Zoro #
G416017521
UPC #
842313193280
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
300 kcmil
Conductor Size
300 kcmil
Minimum Bend Radius
3 in
Overall Length
100 ft
Nominal Outside Diameter
0.7 in

Details

Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Voltage
600 V
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Conductor Material
Aluminum
Jacket Material
No Jacket
Insulation Material
Nylon, PVC
Wire Color
Blue
Item
Building Wire
Conductor Design
Stranded
Number of Conductors
1C
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
35
Conductor Insulation Color
Blue
Fire Resistance Rating
Not Rated
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
260 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.