Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 300-01AL-THHN-GN-100

  • Zoro # G716017474


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Voltage
600 V
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-01AL-THHN-GN-100
Zoro #
G716017474
UPC #
842313193372
Country of Origin
Cambodia

Dimensions

Wire Size
300 kcmil
Length
100 ft
Conductor Size
300 kcmil
Nominal Outside Diameter
0.7 in
Overall Length
100 ft
Minimum Bend Radius
3 in

Details

Wire Color
Green
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Voltage
600 V
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Jacket Color
Bare
Temp. Rating
194°F
Conductor Design
Stranded
Trade Designation
THHN
Item
Building Wire
Jacket Material
No Jacket
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Green
Ampacity at Maximum Temperature
260 A
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
35
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.