Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 300-01AL-THHN-GY-100

  • Zoro # G616017420


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Bare
Insulation Material
Nylon, PVC
Voltage
600 V
Temp. Rating
194°F
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-01AL-THHN-GY-100
Zoro #
G616017420
UPC #
842313193341
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
300 kcmil
Overall Length
100 ft
Nominal Outside Diameter
0.7 in
Minimum Bend Radius
3 in
Conductor Size
300 kcmil

Details

Jacket Color
Bare
Item
Building Wire
Insulation Material
Nylon, PVC
Voltage
600 V
Wire Color
Gray
Temp. Rating
194°F
Number of Conductors
1C
Trade Designation
THHN
Conductor Design
Stranded
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Ampacity at Maximum Temperature
260 A
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Gray
Number of Strands
35
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.