Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 300-01AL-THHN-BL-250

  • Zoro # G016017556


product price: $833.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
300 kcmil
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-01AL-THHN-BL-250
Zoro #
G016017556
UPC #
842313193297
Country of Origin
Cambodia

Dimensions

Wire Size
300 kcmil
Length
250 ft
Overall Length
250 ft
Conductor Size
300 kcmil
Nominal Outside Diameter
0.7 in
Minimum Bend Radius
3 in

Details

Trade Designation
THHN
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Item
Building Wire
Wire Color
Blue
Jacket Color
Bare
Voltage
600 V
Conductor Design
Stranded
Jacket Material
No Jacket
Number of Conductors
1C
Temp. Rating
194°F
Conductor Insulation Color
Blue
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
260 A
Number of Strands
35
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.