THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 300-01AL-THHN-YL-250

  • Zoro # G916017120


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Bare
Trade Designation
THHN
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-01AL-THHN-YL-250
Zoro #
G916017120
UPC #
842313193501
Country of Origin
Cambodia

Dimensions

Wire Size
300 kcmil
Length
250 ft
Conductor Size
300 kcmil
Minimum Bend Radius
3 in
Nominal Outside Diameter
0.7 in
Overall Length
250 ft

Details

Jacket Color
Bare
Item
Building Wire
Trade Designation
THHN
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Yellow
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600 V
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Number of Conductors
1C
Ampacity at Maximum Temperature
260 A
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
35
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Yellow

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products