THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 300-01AL-THHN-GN-50

  • Zoro # G916017434


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon, PVC
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Jacket Color
Bare
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-01AL-THHN-GN-50
Zoro #
G916017434
UPC #
842313193365
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
300 kcmil
Conductor Size
300 kcmil
Overall Length
50 ft
Nominal Outside Diameter
0.7 in
Minimum Bend Radius
3 in

Details

Item
Building Wire
Insulation Material
Nylon, PVC
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Jacket Color
Bare
Jacket Material
No Jacket
Voltage
600 V
Wire Color
Green
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Trade Designation
THHN
Conductor Design
Stranded
Number of Conductors
1C
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Green
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Number of Strands
35
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
260 A
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.