THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 300-01AL-THHN-GY-50

  • Zoro # G416017590


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
No Jacket
Trade Designation
THHN
Insulation Material
Nylon, PVC
Voltage
600 V
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-01AL-THHN-GY-50
Zoro #
G416017590
UPC #
842313193334
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
300 kcmil
Conductor Size
300 kcmil
Overall Length
50 ft
Nominal Outside Diameter
0.7 in
Minimum Bend Radius
3 in

Details

Jacket Material
No Jacket
Trade Designation
THHN
Insulation Material
Nylon, PVC
Voltage
600 V
Number of Conductors
1C
Conductor Material
Aluminum
Conductor Design
Stranded
Temp. Rating
194°F
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Item
Building Wire
Wire Color
Gray
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
260 A
Conductor Insulation Color
Gray
Conductor Insulation Material
Nylon, PVC
Packaging
Reel
Number of Strands
35
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.