THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 350-01AL-THHN-GY-50

  • Zoro # G416017118


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Voltage
600 V
Conductor Design
Stranded
Trade Designation
THHN
Jacket Color
Bare
Temp. Rating
194°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350-01AL-THHN-GY-50
Zoro #
G416017118
UPC #
842313193600
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
350 kcmil
Conductor Size
350 kcmil
Nominal Outside Diameter
0.75 in
Overall Length
50 ft
Minimum Bend Radius
3 1/8 in

Details

Voltage
600 V
Item
Building Wire
Conductor Design
Stranded
Trade Designation
THHN
Jacket Color
Bare
Temp. Rating
194°F
Jacket Material
No Jacket
Wire Color
Gray
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Number of Conductors
1C
Conductor Insulation Material
Nylon, PVC
Packaging
Reel
Conductor Insulation Color
Gray
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
280 A
Fire Resistance Rating
Not Rated
Number of Strands
35
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.