Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 4/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 4/0-01AL-THHN-BN-100

  • Zoro # G416017316


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Size
4/0 AWG
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/0-01AL-THHN-BN-100
Zoro #
G416017316
UPC #
842313192771
Country of Origin
Cambodia

Dimensions

Wire Size
4/0 AWG
Length
100 ft
Overall Length
100 ft
Conductor Size
4/0 AWG
Minimum Bend Radius
2 1/2 in
Nominal Outside Diameter
0.59 in

Details

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Jacket Material
No Jacket
Voltage
600 V
Wire Color
Brown
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temp. Rating
194°F
Number of Conductors
1C
Trade Designation
THHN
Jacket Color
Bare
Conductor Material
Aluminum
Item
Building Wire
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Packaging
Reel
Ampacity at Maximum Temperature
205 A
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Brown
Number of Strands
18

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.