Shop PRIORITY WIRE

THHN Building Wire, Aluminum, 4/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 4/0-01AL-THHN-BK-50

  • Zoro # G316017027


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
4/0 AWG
Conductor Material
Aluminum
Number of Conductors
1C
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4/0-01AL-THHN-BK-50
Zoro #
G316017027
UPC #
842313192702
Country of Origin
Cambodia

Dimensions

Wire Size
4/0 AWG
Length
50 ft
Overall Length
50 ft
Minimum Bend Radius
2 1/2 in
Nominal Outside Diameter
0.59 in
Conductor Size
4/0 AWG

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Aluminum
Number of Conductors
1C
Wire Color
Black
Jacket Color
Bare
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Voltage
600 V
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Ampacity at Maximum Temperature
205 A
Number of Strands
18
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC

Description

Aluminum THHN Building Wire

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.