Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 4/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 4/0-01AL-THHN-YL-100

  • Zoro # G716017368


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Conductor Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/0-01AL-THHN-YL-100
Zoro #
G716017368
UPC #
842313192955
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
4/0 AWG
Minimum Bend Radius
2 1/2 in
Overall Length
100 ft
Conductor Size
4/0 AWG
Nominal Outside Diameter
0.58 in

Details

Temp. Rating
194°F
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Wire Color
Yellow
Conductor Material
Aluminum
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Item
Building Wire
Number of Conductors
1C
Voltage
600 V
Jacket Material
No Jacket
Insulation Material
Nylon, PVC
Trade Designation
THHN
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Number of Strands
18
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
75 A
Packaging
Reel
Conductor Insulation Color
Yellow

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.