THHN Building Wire, Aluminum, 4/0 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 4/0-01AL-THHN-YL-250

  • Zoro # G916017380


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Wire Size
4/0 AWG
Voltage
600V
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/0-01AL-THHN-YL-250
Zoro #
G916017380
UPC #
842313192962
Country of Origin
Cambodia

Dimensions

Wire Size
4/0 AWG
Length
250 ft
Minimum Bend Radius
2 1/2 in
Conductor Size
4/0 AWG
Overall Length
250 ft
Nominal Outside Diameter
0.58 in

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Wire Color
Yellow
Voltage
600V
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Trade Designation
THHN
Item
Building Wire
Conductor Material
Aluminum
Temp. Rating
194°F
Number of Conductors
1C
Conductor Insulation Material
Nylon, PVC
Packaging
Reel
Ampacity at Maximum Temperature
75 A
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
18
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Yellow

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products