THHN Building Wire, Aluminum, 4/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 4/0-01AL-THHN-BN-50

  • Zoro # G616017260


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temp. Rating
194°F
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/0-01AL-THHN-BN-50
Zoro #
G616017260
UPC #
842313192764
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
4/0 AWG
Minimum Bend Radius
2 1/2 in
Overall Length
50 ft
Nominal Outside Diameter
0.59 in
Conductor Size
4/0 AWG

Details

Trade Designation
THHN
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temp. Rating
194°F
Jacket Material
No Jacket
Voltage
600 V
Number of Conductors
1C
Jacket Color
Bare
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Item
Building Wire
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Brown
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Conductor Insulation Color
Brown
Ampacity at Maximum Temperature
205 A
Fire Resistance Rating
Not Rated
Number of Strands
18
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.