Zoro Homepage

THHN Building Wire, Aluminum, 500 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 500-01AL-THHN-BL-100

  • Zoro # G416017507


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
No Jacket
Number of Conductors
1C
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-01AL-THHN-BL-100
Zoro #
G416017507
UPC #
842313193853
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
500 kcmil
Nominal Outside Diameter
0.87 in
Minimum Bend Radius
3 5/8 in
Overall Length
100 ft
Conductor Size
500 kcmil

Details

Jacket Material
No Jacket
Number of Conductors
1C
Insulation Material
Nylon, PVC
Wire Color
Blue
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Conductor Design
Stranded
Conductor Material
Aluminum
Item
Building Wire
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Jacket Color
Bare
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
350 A
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Blue
Packaging
Reel
Number of Strands
35
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products