Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 500 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 500-01AL-THHN-BN-100

  • Zoro # G816017473


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-01AL-THHN-BN-100
Zoro #
G816017473
UPC #
842313193884
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
500 kcmil
Nominal Outside Diameter
0.87 in
Minimum Bend Radius
3 5/8 in
Conductor Size
500 kcmil
Overall Length
100 ft

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Item
Building Wire
Trade Designation
THHN
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Voltage
600 V
Insulation Material
Nylon, PVC
Wire Color
Brown
Number of Conductors
1C
Temp. Rating
194°F
Conductor Design
Stranded
Jacket Material
No Jacket
Conductor Material
Aluminum
Conductor Insulation Color
Brown
Ampacity at Maximum Temperature
350 A
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Number of Strands
35

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.