Zoro Homepage

THHN Building Wire, Aluminum, 500 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 500-01AL-THHN-OR-100

  • Zoro # G116017258


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Wire Size
500 kcmil
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-01AL-THHN-OR-100
Zoro #
G116017258
UPC #
842313193976
Country of Origin
Cambodia

Dimensions

Wire Size
500 kcmil
Length
100 ft
Minimum Bend Radius
3 5/8 in
Nominal Outside Diameter
0.87 in
Overall Length
100 ft
Conductor Size
500 kcmil

Details

Wire Color
Orange
Item
Building Wire
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600 V
Number of Conductors
1C
Trade Designation
THHN
Jacket Color
Bare
Temp. Rating
194°F
Conductor Material
Aluminum
Jacket Material
No Jacket
Insulation Material
Nylon, PVC
Number of Strands
35
Ampacity at Maximum Temperature
350 A
Conductor Insulation Color
Orange
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.