THHN Building Wire, Aluminum, 500 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 500-01AL-THHN-YL-100

  • Zoro # G616017215


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Bare
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-01AL-THHN-YL-100
Zoro #
G616017215
UPC #
842313194096
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
500 kcmil
Minimum Bend Radius
3 5/8 in
Nominal Outside Diameter
0.87 in
Overall Length
100 ft
Conductor Size
500 kcmil

Details

Jacket Color
Bare
Item
Building Wire
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Voltage
600 V
Conductor Design
Stranded
Number of Conductors
1C
Conductor Material
Aluminum
Trade Designation
THHN
Wire Color
Yellow
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Ampacity at Maximum Temperature
350 A
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Number of Strands
35
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Yellow
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.