Zoro Homepage

THHN Building Wire, Aluminum, 500 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 500-01AL-THHN-RD-250

  • Zoro # G116017197


product price: $1,053.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Conductor Design
Stranded
Temp. Rating
194°F
Insulation Material
Nylon, PVC
Voltage
600 V
Trade Designation
THHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-01AL-THHN-RD-250
Zoro #
G116017197
UPC #
842313194041
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
500 kcmil
Conductor Size
500 kcmil
Overall Length
250 ft
Minimum Bend Radius
3 5/8 in
Nominal Outside Diameter
0.87 in

Details

Conductor Design
Stranded
Temp. Rating
194°F
Insulation Material
Nylon, PVC
Voltage
600 V
Trade Designation
THHN
Wire Color
Red
Item
Building Wire
Jacket Color
Bare
Jacket Material
No Jacket
Number of Conductors
1C
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
350 A
Conductor Insulation Color
Red
Number of Strands
35
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.