Shop PRIORITY WIRE

THHN Building Wire, Aluminum, 500 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 500-01AL-THHN-WT-50

  • Zoro # G116017142


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
500 kcmil
Conductor Material
Aluminum
Number of Conductors
1C
Jacket Color
Bare
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-01AL-THHN-WT-50
Zoro #
G116017142
UPC #
842313194058
Country of Origin
Cambodia

Dimensions

Wire Size
500 kcmil
Length
50 ft
Minimum Bend Radius
3 5/8 in
Overall Length
50 ft
Nominal Outside Diameter
0.87 in
Conductor Size
500 kcmil
Wire Rope Length
50 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Aluminum
Number of Conductors
1C
Wire Color
White
Jacket Color
Bare
Conductor Design
Stranded
Insulation Material
PVC, Nylon
Voltage
600 V
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Conductor Insulation Color
White
Ampacity at Maximum Temperature
350 A
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
35
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.