Zoro Homepage

THHN Building Wire, Aluminum, 6 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 6-01AL-THHN-BK-250

  • Zoro # G816017091


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Conductor Material
Aluminum
Wire Size
6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-01AL-THHN-BK-250
Zoro #
G816017091
UPC #
842313191163
Country of Origin
Cambodia

Dimensions

Wire Size
6 AWG
Length
250 ft
Minimum Bend Radius
1 1/8 in
Conductor Size
6 AWG
Overall Length
250 ft
Nominal Outside Diameter
0.24 in

Details

Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Conductor Material
Aluminum
Conductor Design
Stranded
Wire Color
Black
Insulation Material
Nylon, PVC
Trade Designation
THHN
Voltage
600 V
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Number of Conductors
1C
Item
Building Wire
Jacket Material
No Jacket
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black
Ampacity at Maximum Temperature
55 A
Number of Strands
7
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.