Zoro Homepage

THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 600-01AL-THHN-BK-100

  • Zoro # G016017099


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Voltage
600 V
Temp. Rating
194°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-BK-100
Zoro #
G016017099
UPC #
842313194126
Country of Origin
Cambodia

Dimensions

Wire Size
600 kcmil
Length
100 ft
Overall Length
100 ft
Conductor Size
600 kcmil
Nominal Outside Diameter
0.97 in
Minimum Bend Radius
4 in

Details

Number of Conductors
1C
Wire Color
Black
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Voltage
600 V
Temp. Rating
194°F
Trade Designation
THHN
Insulation Material
Nylon, PVC
Item
Building Wire
Conductor Design
Stranded
Jacket Material
No Jacket
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Number of Strands
58
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Packaging
Reel
Ampacity at Maximum Temperature
385 A
Conductor Insulation Color
Black

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products