Zoro Homepage

THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 600-01AL-THHN-BL-100

  • Zoro # G216017097


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Insulation Material
Nylon, PVC
Conductor Material
Aluminum
Number of Conductors
1C
Wire Size
600 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-BL-100
Zoro #
G216017097
UPC #
842313194157
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
600 kcmil
Conductor Size
600 kcmil
Nominal Outside Diameter
0.97 in
Overall Length
100 ft
Minimum Bend Radius
4 in

Details

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Insulation Material
Nylon, PVC
Conductor Material
Aluminum
Number of Conductors
1C
Item
Building Wire
Voltage
600 V
Trade Designation
THHN
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temp. Rating
194°F
Jacket Material
No Jacket
Wire Color
Blue
Conductor Design
Stranded
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Blue
Number of Strands
58
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
385 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products