THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 600-01AL-THHN-BN-100

  • Zoro # G216017325


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
Jacket Material
No Jacket
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Insulation Material
Nylon, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-BN-100
Zoro #
G216017325
UPC #
842313194188
Country of Origin
Cambodia

Dimensions

Wire Size
600 kcmil
Length
100 ft
Conductor Size
600 kcmil
Overall Length
100 ft
Nominal Outside Diameter
0.97 in
Minimum Bend Radius
4 in

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Color
Brown
Conductor Design
Stranded
Jacket Material
No Jacket
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Insulation Material
Nylon, PVC
Item
Building Wire
Jacket Color
Bare
Trade Designation
THHN
Conductor Material
Aluminum
Number of Conductors
1C
Voltage
600 V
Temp. Rating
194°F
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Fire Resistance Rating
Not Rated
Number of Strands
58
Ampacity at Maximum Temperature
385 A
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Brown

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.