Zoro Homepage

THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 600-01AL-THHN-YL-100

  • Zoro # G116017449


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Voltage
600 V
Temp. Rating
194°F
Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-YL-100
Zoro #
G116017449
UPC #
842313194362
Country of Origin
Cambodia

Dimensions

Wire Size
600 kcmil
Length
100 ft
Nominal Outside Diameter
0.97 in
Conductor Size
600 kcmil
Overall Length
100 ft
Minimum Bend Radius
4 in

Details

Voltage
600 V
Temp. Rating
194°F
Item
Building Wire
Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Jacket Material
No Jacket
Conductor Material
Aluminum
Trade Designation
THHN
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Wire Color
Yellow
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Number of Strands
58
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Packaging
Reel
Ampacity at Maximum Temperature
385 A
Conductor Insulation Color
Yellow

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.