Zoro Homepage

THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 600-01AL-THHN-BL-250

  • Zoro # G716017054


product price: $1,318.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Voltage
600V
Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Size
600 kcmil
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-BL-250
Zoro #
G716017054
UPC #
842313194164
Country of Origin
Cambodia

Dimensions

Wire Size
600 kcmil
Length
250 ft
Minimum Bend Radius
4 in
Overall Length
250 ft
Nominal Outside Diameter
0.97 in
Conductor Size
600 kcmil

Details

Voltage
600V
Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Item
Building Wire
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Wire Color
Blue
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Jacket Material
No Jacket
Jacket Color
Bare
Conductor Material
Aluminum
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Conductor Insulation Color
Blue
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
385 A
Number of Strands
58

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.