Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 600-01AL-THHN-OR-250

  • Zoro # G316017539


product price: $1,348.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Insulation Material
Nylon, PVC
Number of Conductors
1C
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-OR-250
Zoro #
G316017539
UPC #
842313194287
Country of Origin
Cambodia

Dimensions

Wire Size
600 kcmil
Length
250 ft
Nominal Outside Diameter
0.97 in
Conductor Size
600 kcmil
Overall Length
250 ft
Minimum Bend Radius
4 in

Details

Insulation Material
Nylon, PVC
Number of Conductors
1C
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Color
Orange
Conductor Design
Stranded
Conductor Material
Aluminum
Voltage
600 V
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Item
Building Wire
Jacket Material
No Jacket
Trade Designation
THHN
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
385 A
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Conductor Insulation Color
Orange
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
58

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.