Zoro Homepage

THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 600-01AL-THHN-RD-250

  • Zoro # G016017402


product price: $1,318.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Conductor Design
Stranded
Jacket Material
No Jacket
Trade Designation
THHN
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-RD-250
Zoro #
G016017402
UPC #
842313194317
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
600 kcmil
Nominal Outside Diameter
0.97 in
Conductor Size
600 kcmil
Minimum Bend Radius
4 in
Overall Length
250 ft

Details

Wire Color
Red
Conductor Design
Stranded
Jacket Material
No Jacket
Trade Designation
THHN
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Voltage
600 V
Number of Conductors
1C
Item
Building Wire
Temp. Rating
194°F
Jacket Color
Bare
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Packaging
Reel
Conductor Insulation Color
Red
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
58
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
385 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products